Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWC3040L Eaton Circuit Breakers, FWC 3P ADJ THERM/FXD MAG STYLES LL TERM
FWC3040L Eaton Circuit Breakers, FWC 3P ADJ THERM/FXD MAG STYLES LL TERM
This item cannot be canceled or returned
Description
FWC 3P ADJ THERM/FXD MAG STYLES LL TERM
Specifications
Specifications
Manufacturer Part Number
FWC3040L
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FWC, Complete breaker, Adjustable thermal, fixed magnetic trip type, Three-pole, 40A, 690 Vac, 100 kAIC at 415 Vac, Line and load, Feed-thru
Poles
3
Current Rating
40 A
Max Voltage
690 VAC
Trip Unit
Adj. Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
FWC3040L
Eaton Circuit Breakers