Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FWC3080JVH01 Eaton Circuit Breakers, FWCJ 500C 400HZ 3 POLE 80A 100KA
MFG Item Number
FWC3080JVH01
FWC3080JVH01 Eaton Circuit Breakers, FWCJ 500C 400HZ 3 POLE 80A 100KA
MFG Item Number
FWC3080JVH01
This item cannot be canceled or returned
Description
FWCJ 500C 400HZ 3 POLE 80A 100KA
Specifications
Specifications
| Manufacturer Part Number |
FWC3080JVH01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
FWCJ 500C 400HZ 3 POLE 80A 100KA |
| Poles |
3 |
| Current Rating |
80 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
4.3 lbs |
| Net Weight |
4.3 lbs |
FWC3080JVH01
Eaton Circuit Breakers