Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWC3080L Eaton Circuit Breakers, 3P FWC 63-80A ADJ/FXD TM 100KA CB
FWC3080L Eaton Circuit Breakers, 3P FWC 63-80A ADJ/FXD TM 100KA CB
This item cannot be canceled or returned
Description
3P FWC 63-80A ADJ/FXD TM 100KA CB
Specifications
Specifications
Manufacturer Part Number
FWC3080L
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FWC, Complete breaker, Adjustable thermal, fixed magnetic trip type, Three-pole, 80A, 690 Vac, 100 kAIC at 415 Vac, Line and load, Feed-thru
Poles
3
Current Rating
80 A
Max Voltage
690 VAC
Trip Unit
Adj. Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
FWC3080L
Eaton Circuit Breakers