Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FWCF3016VWA0601 Eaton Circuit Breakers, FWCF 3-POLE, 16 A, 50OC,W/O TERMS,
MFG Item Number
FWCF3016VWA0601
FWCF3016VWA0601 Eaton Circuit Breakers, FWCF 3-POLE, 16 A, 50OC,W/O TERMS,
MFG Item Number
FWCF3016VWA0601
This item cannot be canceled or returned
Description
FWCF 3-POLE, 16 A, 50OC,W/O TERMS,
Specifications
Specifications
| Manufacturer Part Number |
FWCF3016VWA0601 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
FWCF 3-POLE, 16 A, 50OC,W/O TERMS, W/RH 1A-1B AUX.SW,36 IN. |
| Poles |
3 |
| Current Rating |
16 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FWCF3016VWA0601
Eaton Circuit Breakers