Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWCF3063VL Eaton Circuit Breakers, FWCF 50 Deg C 3 Pole 63A 100KA
MFG Item Number
FWCF3063VL
FWCF3063VL Eaton Circuit Breakers, FWCF 50 Deg C 3 Pole 63A 100KA
MFG Item Number
FWCF3063VL
This item cannot be canceled or returned
Description
FWCF 50 Deg C 3 Pole 63A 100KA
Specifications
Specifications
Manufacturer Part Number
FWCF3063VL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FWCF, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 63A, 690 Vac, 100 kAIC at 415 Vac, Line and load, 50°C, Feed-thru
Poles
3
Current Rating
63 A
Max Voltage
690 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
4.3 lbs
Net Weight
4.3 lbs
FWCF3063VL
Eaton Circuit Breakers