Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWF1020L Eaton Circuit Breakers, 1P 20A 35KA FXD therm/FXD MAGNETIC FWF
FWF1020L Eaton Circuit Breakers, 1P 20A 35KA FXD therm/FXD MAGNETIC FWF
This item cannot be canceled or returned
Description
1P 20A 35KA FXD therm/FXD MAGNETIC FWF
Specifications
Specifications
Manufacturer Part Number
FWF1020L
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FWF, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 240 Vac, 40 kAIC at 240 Vac, Line and load
Poles
1
Current Rating
20 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Neutral Pole
No
Gross Weight
1.5 lbs
Net Weight
1.5 lbs
FWF1020L
Eaton Circuit Breakers