Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FWF2040D23 Eaton Circuit Breakers, TYPE FWF CIRCUIT BKR 2P FINAL
MFG Item Number
FWF2040D23
FWF2040D23 Eaton Circuit Breakers, TYPE FWF CIRCUIT BKR 2P FINAL
MFG Item Number
FWF2040D23
This item cannot be canceled or returned
Description
TYPE FWF CIRCUIT BKR 2P FINAL
Specifications
Specifications
| Manufacturer Part Number |
FWF2040D23 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE FWF CIRCUIT BKR 2P FINAL STYLES L&L END CAPS |
| Poles |
2 |
| Current Rating |
40 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FWF2040D23
Eaton Circuit Breakers