Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FWF2125VL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
FWF2125VL
FWF2125VL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
FWF2125VL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FWF2125VL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
2 |
| Current Rating |
125 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
FWF2125VL
Eaton Circuit Breakers