Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FWF2200L
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FWF2200L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
200 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
FWF2200L
Eaton Circuit Breakers