Series Information
| Manufacturer Part Number | FWF3020L |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Series C complete molded case circuit breaker, F-frame, FWF, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A, 690 Vac, 40 kAIC at 415 Vac, Line and load |
| Poles | 3 |
| Current Rating | 20 A |
| Max Voltage | 690 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Neutral Pole | No |
| Gross Weight | 4 lbs |
| Net Weight | 4 lbs |