FWF3040V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWF3040V

Eaton Circuit Breakers

FWF3040V

Eaton Circuit Breakers
3 POLE 40A FWF BREAKER, GROUND AND
MFG Item Number
FWF3040V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FWF3040V
3 POLE 40A FWF BREAKER, GROUND AND

Series Information

Specifications

Specifications
Manufacturer Part Number FWF3040V
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3 POLE 40A FWF BREAKER, GROUND AND NEUTRAL, 50 DEG. C
Poles 3
Current Rating 40 A
Max Voltage 690 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Neutral Pole No
Gross Weight 4.5 lbs
Net Weight 4.5 lbs