Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWF3080LM08 Eaton Circuit Breakers, 3P 80A SERIES C W/LD CB/THRML MAG
MFG Item Number
FWF3080LM08
FWF3080LM08 Eaton Circuit Breakers, 3P 80A SERIES C W/LD CB/THRML MAG
MFG Item Number
FWF3080LM08
This item cannot be canceled or returned
Description
3P 80A SERIES C W/LD CB/THRML MAG
Specifications
Specifications
Manufacturer Part Number
FWF3080LM08
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FWF, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 80A, 690 Vac, 40 kAIC at 415 Vac, Line and load, Three or four-pole metric mounting base
Poles
3
Current Rating
80 A
Max Voltage
690 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
FWF3080LM08
Eaton Circuit Breakers