Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWF3100KL Eaton Circuit Breakers, TYPE FW 3P 100A MCCB DISCONNECT SW
MFG Item Number
FWF3100KL
FWF3100KL Eaton Circuit Breakers, TYPE FW 3P 100A MCCB DISCONNECT SW
MFG Item Number
FWF3100KL
This item cannot be canceled or returned
Description
TYPE FW 3P 100A MCCB DISCONNECT SW
Specifications
Specifications
Manufacturer Part Number
FWF3100KL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C molded case switch, F-frame, FWF, Molded case switch, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 690 Vac, 40 kAIC at 415 Vac, Line and load
Poles
3
Current Rating
100 A
Max Voltage
690 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
FWF3100KL
Eaton Circuit Breakers