Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FWF3125D17 Eaton Circuit Breakers, FWF3125 W/ KPEKM1 LINE & LOAD
MFG Item Number
FWF3125D17
FWF3125D17 Eaton Circuit Breakers, FWF3125 W/ KPEKM1 LINE & LOAD
MFG Item Number
FWF3125D17
This item cannot be canceled or returned
Description
FWF3125 W/ KPEKM1 LINE & LOAD
Specifications
Specifications
| Manufacturer Part Number |
FWF3125D17 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
FWF3125 W/ KPEKM1 LINE & LOAD (METRIC) END CAP ASSY |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FWF3125D17
Eaton Circuit Breakers