FWF3160V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWF3160V Eaton Circuit Breakers, 3 POLE 160A FWF BREAKER, GROUND AND
MFG Item Number
FWF3160V

FWF3160V Eaton Circuit Breakers, 3 POLE 160A FWF BREAKER, GROUND AND

MFG Item Number
FWF3160V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FWF3160V
3 POLE 160A FWF BREAKER, GROUND AND

Series Information

Specifications

Specifications
Manufacturer Part Number FWF3160V
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3 POLE 160A FWF BREAKER, GROUND AND NEUTRAL, 50 DEG. C
Poles 3
Current Rating 160 A
Max Voltage 690 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Neutral Pole No
Gross Weight 4.5 lbs
Net Weight 4.5 lbs