FWF3175LS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWF3175LS Eaton Circuit Breakers, 3P,175A FIXED THERM/FIX MAG SS
MFG Item Number
FWF3175LS

FWF3175LS Eaton Circuit Breakers, 3P,175A FIXED THERM/FIX MAG SS

MFG Item Number
FWF3175LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FWF3175LS
3P,175A FIXED THERM/FIX MAG SS

Series Information

Specifications

Specifications
Manufacturer Part Number FWF3175LS
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P,175A FIXED THERM/FIX MAG SS COLLARS LINE AND LOAD
Poles 3
Current Rating 175 A
Max Voltage 690 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Neutral Pole No
Gross Weight 0 lbs
Net Weight 0 lbs