FWF40161L

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWF40161L Eaton Circuit Breakers, 4P FWF 16A 33KA
MFG Item Number
FWF40161L

FWF40161L Eaton Circuit Breakers, 4P FWF 16A 33KA

MFG Item Number
FWF40161L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FWF40161L
4P FWF 16A 33KA

Series Information

Specifications

Specifications
Manufacturer Part Number FWF40161L
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4P FWF 16A 33KA
Poles 4
Current Rating 16 A
Max Voltage 690 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Neutral Pole Yes
Gross Weight 0 lbs
Net Weight 0 lbs