FWH-1000B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWH-1000B

Eaton's Bussmann series Fuses

FWH-1000B

Eaton's Bussmann series Fuses
SEMI-COND. FUSE 1000A 500V AC
MFG Item Number
FWH-1000B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FWH-1000B
SEMI-COND. FUSE 1000A 500V AC

Series Information

Specifications

Specifications
Manufacturer Part Number FWH-1000B
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed North American fuse, SEMI-COND. FUSE 1000A 500V AC
Fuse Type Semiconductor
Current Rating 1,000 A
Net Weight 4.8325 lbs
Gross Weight 4.8325 lbs