Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FWH-1200B
Eaton's Bussmann series Fuses
1200A 500V AC HIGH SPEED FUSE
MFG Item Number
FWH-1200B
This item cannot be canceled or returned
Description
1200A 500V AC HIGH SPEED FUSE
Specifications
Specifications
| Manufacturer Part Number |
FWH-1200B |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
1200A 500V AC HIGH SPEED FUSE |
| Fuse Type |
Semiconductor |
| Current Rating |
1,200 A |
| AC Voltage |
500 VAC |
| Net Weight |
4.6518 lbs |
| Gross Weight |
4.6518 lbs |
FWH-1200B
Eaton's Bussmann series Fuses