Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, FWH Series
FWH-12A14F
Eaton's Bussmann series Fuses, FWH Series
500V 12Amp S/COND FERRULE 14.3 X 50.8MM
MFG Item Number
FWH-12A14F
This item cannot be canceled or returned
Description
500V 12Amp S/COND FERRULE 14.3 X 50.8MM
.25~1600 Amps 500V AC/DC For Semiconductor Protection Cartridge or Center Bolted UL, CSA Approvals Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Low Energy Let‑Through Low Watts Loss Superior Cycling Capability Low Arc Voltage
Specifications
Specifications
Manufacturer Part Number
FWH-12A14F
Manufacturer
Eaton's Bussmann series
Product Series
FWH
Family Series
Eaton's Bussmann series Fuses, FWH Series
Description
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 12A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end
Fuse Type
American Seminconductor Type
Current Rating
12 A
AC Voltage
500 VAC
DC Voltage
500 VDC
Characteristic
Semiconductor
Interrupt Rating
200 kA @ 500 VAC
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Approvals
CSA, UL
Net Weight
0.0467 lbs
Gross Weight
0.0467 lbs
FWH-12A14F
Eaton's Bussmann series Fuses, FWH Series