Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWH-1600A Eaton's Bussmann series Fuses, FWH Series, 1600AMP 500V AC SEMI-COND
MFG Item Number
FWH-1600A
FWH-1600A Eaton's Bussmann series Fuses, FWH Series, 1600AMP 500V AC SEMI-COND
MFG Item Number
FWH-1600A
This item cannot be canceled or returned
Description
1600AMP 500V AC SEMI-COND
.25~1600 Amps 500V AC/DC For Semiconductor Protection Cartridge or Center Bolted UL, CSA Approvals Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Low Energy Let‑Through Low Watts Loss Superior Cycling Capability Low Arc Voltage
Specifications
Specifications
Manufacturer Part Number
FWH-1600A
Manufacturer
Eaton's Bussmann series
Product Series
FWH
Family Series
Eaton's Bussmann series Fuses, FWH Series
Description
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 1600A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud
Fuse Type
American Seminconductor Type
Current Rating
1,600 A
AC Voltage
500 VAC
DC Voltage
500 VDC
Characteristic
Semiconductor
Interrupt Rating
50 kA @ 500 VAC
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Approvals
CSA, UL
Net Weight
12.6 lbs
Gross Weight
8.5 lbs
FWH-1600A
Eaton's Bussmann series Fuses, FWH Series