FWH-80B
Eaton's Bussmann series Fuses, FWH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWH-80B Eaton's Bussmann series Fuses, FWH Series, FUSE, 80A, 500V, SEMI, BLADED
MFG Item Number
FWH-80B

FWH-80B Eaton's Bussmann series Fuses, FWH Series, FUSE, 80A, 500V, SEMI, BLADED

MFG Item Number
FWH-80B
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, FWH Series
Item #
FWH-80B
FUSE, 80A, 500V, SEMI, BLADED

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWH-80B
Manufacturer Eaton's Bussmann series
Product Series FWH
Family Series Eaton's Bussmann series Fuses, FWH Series
Description FUSE, 80A, 500V, SEMI, BLADED
Fuse Type American Seminconductor Type
Current Rating 80 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Characteristic Semiconductor
Interrupt Rating 50 kA @ 500 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 9 lbs
Alternatives
L50S080.T
L50S080.T
Littelfuse Fuses, L50S Series