FWH5-12-5A6F
Eaton's Bussmann series Fuses, FWH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWH5-12-5A6F

Eaton's Bussmann series Fuses, FWH Series

FWH5-12-5A6F

Eaton's Bussmann series Fuses, FWH Series
6x32mm high speed ferrule fuses
Item Number
FWH5-12-5A6F
MFG Item Number
FWH5-12.5A6F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWH Series
Item #
FWH5-12-5A6F
6x32mm high speed ferrule fuses

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWH5-12.5A6F
Manufacturer Eaton's Bussmann series
Product Series FWH
Family Series Eaton's Bussmann series Fuses, FWH Series
Description 6x32mm high speed ferrule fuses
Fuse Type Semiconductor
Current Rating 12.5 A
AC Voltage 500 VAC
Characteristic Very Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals CE, CSA, UL
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs