FWJ-100A
Eaton's Bussmann series Fuses, FWJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWJ-100A

Eaton's Bussmann series Fuses, FWJ Series

FWJ-100A

Eaton's Bussmann series Fuses, FWJ Series
100AMP 1000V AC SEMI-COND FUSE
MFG Item Number
FWJ-100A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FWJ Series
Item #
FWJ-100A
100AMP 1000V AC SEMI-COND FUSE

FWJ Series Information

  • 40~2000 Amps
  • 1000VAC/700VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
  • Low Watt Loss

Specifications

Specifications
Manufacturer Part Number FWJ-100A
Manufacturer Eaton's Bussmann series
Product Series FWJ
Family Series Eaton's Bussmann series Fuses, FWJ Series
Description Eaton Bussmann series FWJ high speed fuse, 700 Vac/dc, 100A, 25 kAIC 35-200A, 100 kAIC 250-2000A, 50 kAIC at 800 Vdc 35-200A, 450-600A, None, High speed fuse, Blade end X blade end, Stud
Fuse Type Semiconductor
Current Rating 100 A
AC Voltage 1,000 VAC
DC Voltage 800 VDC
Characteristic Very Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals CE, UL
Net Weight 0.4308 lbs
Gross Weight 0.4308 lbs
Alternatives
A100P100-4
A100P100-4
Mersen Fuses