Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, FWJ Series
FWJ-80A
Eaton's Bussmann series Fuses, FWJ Series
80AMP 1000V AC SEMI-COND FUSE
This item cannot be canceled or returned
Description
80AMP 1000V AC SEMI-COND FUSE
40~2000 Amps 1000VAC/700VDC For Semiconductor Protection Center Bolted UL Approval Bussman offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Specifications
Specifications
Manufacturer Part Number
FWJ-80A
Manufacturer
Eaton's Bussmann series
Product Series
FWJ
Family Series
Eaton's Bussmann series Fuses, FWJ Series
Description
Eaton Bussmann series FWJ high speed fuse, 80A, 25 kAIC 35-200A, 100 kAIC 250-2000A, 50 kAIC at 800 Vdc 35-200A, 450-600A, None, High speed fuse, Blade end X blade end, Stud
Fuse Type
Semiconductor
Current Rating
80 A
AC Voltage
1,000 VAC
DC Voltage
800 VDC
Characteristic
Very Fast Acting
Trip Indicator
No
Alarm Contacts
No
Approvals
CE, UL
Net Weight
0.4308 lbs
Gross Weight
0.4308 lbs
FWJ-80A
Eaton's Bussmann series Fuses, FWJ Series