FWK-15A20F
Eaton's Bussmann series Fuses, FWK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWK-15A20F Eaton's Bussmann series Fuses, FWK Series, 15AMP 750V TRACTION FUSE

MFG Item Number
FWK-15A20F

FWK-15A20F Eaton's Bussmann series Fuses, FWK Series, 15AMP 750V TRACTION FUSE

MFG Item Number
FWK-15A20F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWK Series
Item #
FWK-15A20F
15AMP 750V TRACTION FUSE

FWK Series Information

Specifications

Specifications
Manufacturer Part Number FWK-15A20F
Manufacturer Eaton's Bussmann series
Product Series FWK
Family Series Eaton's Bussmann series Fuses, FWK Series
Description Eaton Bussmann series high speed traction fuse, 700 Vac/dc, 15A, 50 kAIC, Fuse, Class aR
Fuse Type Semiconductor
Current Rating 15 A
DC Voltage 750 VDC
Characteristic Very Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals CE
Net Weight 0.5181 lbs
Gross Weight 0.5181 lbs