FWK Series Information
| Manufacturer Part Number | FWK-20A20F |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | FWK |
| Family Series | Eaton's Bussmann series Fuses, FWK Series |
| Description | Eaton Bussmann series high speed traction fuse, 700 Vac UL, 690 Vac IEC, 800 Vdc 5-50A, 20A, 50 kAIC, Fuse, Class aR |
| Fuse Type | Semiconductor |
| Current Rating | 20 A |
| DC Voltage | 750 VDC |
| Characteristic | Very Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CE |
| Net Weight | 0.2072 lbs |
| Gross Weight | 0.2072 lbs |