FWK-5A20F
Eaton's Bussmann series Fuses, FWK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWK-5A20F Eaton's Bussmann series Fuses, FWK Series, 5AMP 750V TRACTION FUSE

MFG Item Number
FWK-5A20F

FWK-5A20F Eaton's Bussmann series Fuses, FWK Series, 5AMP 750V TRACTION FUSE

MFG Item Number
FWK-5A20F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWK Series
Item #
FWK-5A20F
5AMP 750V TRACTION FUSE

FWK Series Information

Specifications

Specifications
Manufacturer Part Number FWK-5A20F
Manufacturer Eaton's Bussmann series
Product Series FWK
Family Series Eaton's Bussmann series Fuses, FWK Series
Description Eaton Bussmann series high speed traction fuse, 700 Vac UL, 690 Vac IEC, 500 Vdc 2-100A, 500 Vac, 5A, 50 kAIC, Fuse, Class aR
Fuse Type Semiconductor
Current Rating 5 A
DC Voltage 750 VDC
Characteristic Very Fast Acting
Trip Indicator No
Alarm Contacts No
Approvals CE
Net Weight 0.2242 lbs
Gross Weight 0.2242 lbs