Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, FWL Series
FWL-30A20FI
Eaton's Bussmann series Fuses, FWL Series
30A 1200V TRACTION FUSE WITH INDICATOR
MFG Item Number
FWL-30A20FI
This item cannot be canceled or returned
Description
30A 1200V TRACTION FUSE WITH INDICATOR
Specifications
Specifications
| Manufacturer Part Number |
FWL-30A20FI |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
FWL |
| Family Series |
Eaton's Bussmann series Fuses, FWL Series |
| Description |
Eaton Bussmann series high speed traction fuse, 700 Vac/dc, 30A, 50 kAIC, With Indicator, Fuse, Class gS |
| Fuse Type |
Semiconductor |
| Current Rating |
30 A |
| AC Voltage |
1,200 VAC |
| DC Voltage |
1,000 VDC |
| Characteristic |
Very Fast Acting |
| Trip Indicator |
Yes |
| Alarm Contacts |
No |
| Approvals |
CE |
| Net Weight |
0.2308 lbs |
| Gross Weight |
0.2308 lbs |
FWL-30A20FI
Eaton's Bussmann series Fuses, FWL Series