Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWP-100A22FI Eaton's Bussmann series Fuses, FWP Series, 100A 600V 22X58 INDICATED 22 X 58MM
MFG Item Number
FWP-100A22FI
FWP-100A22FI Eaton's Bussmann series Fuses, FWP Series, 100A 600V 22X58 INDICATED 22 X 58MM
MFG Item Number
FWP-100A22FI
This item cannot be canceled or returned
Description
100A 600V 22X58 INDICATED 22 X 58MM
1~1200 Amps 700V AC/DC For Semiconductor Protection Cartridge or Center Bolted UL, CSA Approvals Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Low Energy Let‑Through Low Watts Loss Superior Cycling Capability Low Arc Voltage Trip Indicator on Some Models
Specifications
Specifications
Manufacturer Part Number
FWP-100A22FI
Manufacturer
Eaton's Bussmann series
Product Series
FWP
Family Series
Eaton's Bussmann series Fuses, FWP Series
Description
Eaton Bussmann series FWP high speed fuse, 700 Vac, 700 Vdc UL, 100A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic
Fuse Type
American Seminconductor Type
Current Rating
100 A
AC Voltage
700 VAC
DC Voltage
700 VDC
Characteristic
Semiconductor
Interrupt Rating
200 kA @ 700 VAC
Trip Indicator
Yes
Alarm Contacts
No
Package Type
Cartridge
Approvals
UL
Net Weight
0.14 lbs
Gross Weight
0.0088 lbs
FWP-100A22FI
Eaton's Bussmann series Fuses, FWP Series