FWP-10G10F
Eaton's Bussmann series Fuses, FWP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWP-10G10F Eaton's Bussmann series Fuses, FWP Series, Fuse 10A 690VAC gR 10x38

MFG Item Number
FWP-10G10F

FWP-10G10F Eaton's Bussmann series Fuses, FWP Series, Fuse 10A 690VAC gR 10x38

MFG Item Number
FWP-10G10F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FWP Series
Item #
FWP-10G10F
Fuse 10A 690VAC gR 10x38

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Manufacturer Part Number FWP-10G10F
Manufacturer Eaton's Bussmann series
Product Series FWP
Family Series Eaton's Bussmann series Fuses, FWP Series
Description Eaton Bussmann series FWP high speed fuse, 690V, 10A, 200 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end
Fuse Type IEC Ferrule Type
Current Rating 10 A
AC Voltage 690 VAC
Characteristic General Purpose
Interrupt Rating 200 kA @ 690 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Depth 10 mm
Diameter 0.4 "
Length 1.5 "
Width 10 mm
Approvals IEC, UL
Net Weight 0.0168 lbs
Gross Weight 0.0168 lbs