FWP-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FWP-250 Eaton's Bussmann series Fuses, BUSS SEMI CONDUCTOR FUSE
MFG Item Number
FWP-250

FWP-250 Eaton's Bussmann series Fuses, BUSS SEMI CONDUCTOR FUSE

MFG Item Number
FWP-250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FWP-250
BUSS SEMI CONDUCTOR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number FWP-250
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series FWP high speed fuse, 250 A
Fuse Type Semiconductor
Current Rating 250 A
Net Weight 0.8 lbs
Gross Weight 0.438 lbs
Alternatives
FWP-250A
FWP-250A
Eaton's Bussmann series Fuses, FWP Series
XL70F250
XL70F250
Brush Fuses Fuses, XL70F Series
A070F250
A070F250
Carbone Ferraz Fuses
A70P250-4
A70P250-4
Mersen Fuses
L70S250.V
L70S250.V
Littelfuse Fuses