Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, FWP Series
FWP-25B
Eaton's Bussmann series Fuses, FWP Series
25AMP 700V AC SEMI-COND FUSE
This item cannot be canceled or returned
Description
25AMP 700V AC SEMI-COND FUSE
1~1200 Amps 700V AC/DC For Semiconductor Protection Cartridge or Center Bolted UL, CSA Approvals Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Low Energy Let‑Through Low Watts Loss Superior Cycling Capability Low Arc Voltage Trip Indicator on Some Models
Specifications
Specifications
Manufacturer Part Number
FWP-25B
Manufacturer
Eaton's Bussmann series
Product Series
FWP
Family Series
Eaton's Bussmann series Fuses, FWP Series
Description
Eaton Bussmann series FWP high speed fuse, 700 Vac/dc, 25A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud
Fuse Type
American Seminconductor Type
Current Rating
25 A
AC Voltage
700 VAC
DC Voltage
700 VDC
Characteristic
Semiconductor
Interrupt Rating
200 kA @ 700 VAC
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Approvals
CSA, UL
Net Weight
0.056 lbs
Gross Weight
0.056 lbs
FWP-25B
Eaton's Bussmann series Fuses, FWP Series