Series Information
| Manufacturer Part Number | FWP-35A |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series FWP high speed fuse, 1400 Vac FWS 8-15A, 2100 Vac FWS 2-6A, 1000 Vdc FWL/FWS 2-30A, 35A, Non Indicating, High speed fuse, Blade end X blade end, Stud |
| Fuse Type | Semiconductor |
| Current Rating | 35 A |
| AC Voltage | 1,400 VAC |
| DC Voltage | 1,000 VDC |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.24 lbs |