FWP-45A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWP-45A

Eaton's Bussmann series Fuses

FWP-45A

Eaton's Bussmann series Fuses
FUSE, 45A, 700VAC/DC, SEMICONDUCTOR
MFG Item Number
FWP-45A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FWP-45A
FUSE, 45A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number FWP-45A
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 45A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 45 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-45
FWP-45
Eaton's Bussmann series Fuses, FWP Series
A070F045
A070F045
Carbone Ferraz Fuses