Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FWP-60A Eaton's Bussmann series Fuses, BUSS HIGH SPEED FUSE
FWP-60A Eaton's Bussmann series Fuses, BUSS HIGH SPEED FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FWP-60A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series FWP high speed fuse, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, 250 Vac/dc, 60A, Standard |
| Fuse Type |
Semiconductor |
| Current Rating |
60 A |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
FWP-60A
Eaton's Bussmann series Fuses