FWS-2A20F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWS-2A20F Eaton's Bussmann series Fuses, 2A 2000V AC TRACTION FUSE

MFG Item Number
FWS-2A20F

FWS-2A20F Eaton's Bussmann series Fuses, 2A 2000V AC TRACTION FUSE

MFG Item Number
FWS-2A20F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FWS-2A20F
2A 2000V AC TRACTION FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number FWS-2A20F
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 2A, 50 kAIC, Fuse, Class gS
Fuse Type IEC Ferrule Type
Current Rating 2 A
AC Voltage 2,000 VAC
DC Voltage 1,000 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Length 5 "
Width 20 mm
Approvals IEC, UL
Net Weight 0.2147 lbs
Gross Weight 0.2147 lbs