Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FWS-2A20FI
Eaton's Bussmann series Fuses
2A 2100V TRACTION FUSE WITH INDICATOR
MFG Item Number
FWS-2A20FI
This item cannot be canceled or returned
Description
2A 2100V TRACTION FUSE WITH INDICATOR
Specifications
Specifications
| Manufacturer Part Number |
FWS-2A20FI |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series high speed traction fuse, 2A, 50 kAIC, With Indicator, Fuse, Class gS |
| Fuse Type |
IEC Ferrule Type |
| Current Rating |
2 A |
| AC Voltage |
2,000 VAC |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Length |
5 " |
| Width |
20 mm |
| Approvals |
IEC, UL |
| Net Weight |
0.3109 lbs |
| Gross Weight |
0.3109 lbs |
FWS-2A20FI
Eaton's Bussmann series Fuses