FWX-1000AH
Eaton's Bussmann series Fuses, FWX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWX-1000AH

Eaton's Bussmann series Fuses, FWX Series

FWX-1000AH

Eaton's Bussmann series Fuses, FWX Series
1000MP 250V AC SEMI-COND
MFG Item Number
FWX-1000AH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWX Series
Item #
FWX-1000AH
1000MP 250V AC SEMI-COND

FWX Series Information

  • 1~2500 Amps
  • 250V AC/DC
  • For Semiconductor Protection
  • Cartridge, Bolted, or Puck Type
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWX-1000AH
Manufacturer Eaton's Bussmann series
Product Series FWX
Family Series Eaton's Bussmann series Fuses, FWX Series
Description Eaton Bussmann series FWX high speed fuse, 1000A, 200 kAIC Vac, 50 kAIC at 250 Vdc, None, High speed fuse, Blade end X blade end, Flush
Fuse Type American Seminconductor Type
Current Rating 1,000 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 250 VAC
Trip Indicator No
Alarm Contacts No
Package Type Hockey Puck Bolt-In
Net Weight 2.9 lbs
Gross Weight 0.3 lbs