FWX-10A14F
Eaton's Bussmann series Fuses, FWX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWX-10A14F

Eaton's Bussmann series Fuses, FWX Series

FWX-10A14F

Eaton's Bussmann series Fuses, FWX Series
250V 10AMP S/COND FERRULE 14.3 X 50.8MM
MFG Item Number
FWX-10A14F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FWX Series
Item #
FWX-10A14F
250V 10AMP S/COND FERRULE 14.3 X 50.8MM

FWX Series Information

  • 1~2500 Amps
  • 250V AC/DC
  • For Semiconductor Protection
  • Cartridge, Bolted, or Puck Type
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWX-10A14F
Manufacturer Eaton's Bussmann series
Product Series FWX
Family Series Eaton's Bussmann series Fuses, FWX Series
Description Eaton Bussmann series FWX high speed fuse, 10A, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end
Fuse Type American Seminconductor Type
Current Rating 10 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 250 VAC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals UL
Net Weight 0.0467 lbs
Gross Weight 0.0467 lbs