Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWX-2500AH Eaton's Bussmann series Fuses, FWX Series, 2500AMP 250V AC SEMI-CONDUCTOR FUSE
MFG Item Number
FWX-2500AH
FWX-2500AH Eaton's Bussmann series Fuses, FWX Series, 2500AMP 250V AC SEMI-CONDUCTOR FUSE
MFG Item Number
FWX-2500AH
This item cannot be canceled or returned
Description
2500AMP 250V AC SEMI-CONDUCTOR FUSE
1~2500 Amps 250V AC/DC For Semiconductor Protection Cartridge, Bolted, or Puck Type UL Recognized Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Low Energy Let‑Through Low Watts Loss Superior Cycling Capability Low Arc Voltage
Specifications
Specifications
Manufacturer Part Number
FWX-2500AH
Manufacturer
Eaton's Bussmann series
Product Series
FWX
Family Series
Eaton's Bussmann series Fuses, FWX Series
Description
Eaton Bussmann series FWX high speed fuse, 600V, 2500A, 200 kAIC Vac, 50 kAIC at 250 Vdc, None, High speed fuse, Blade end X blade end, Flush
Fuse Type
American Seminconductor Type
Current Rating
2,500 A
AC Voltage
250 VAC
DC Voltage
250 VDC
Characteristic
Semiconductor
Interrupt Rating
200 kA @ 250 VAC
Trip Indicator
No
Alarm Contacts
No
Package Type
Hockey Puck Bolt-In
Net Weight
4.3012 lbs
Gross Weight
4.3012 lbs
FWX-2500AH
Eaton's Bussmann series Fuses, FWX Series