FWX-450A
Eaton's Bussmann series Fuses, FWX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FWX-450A

Eaton's Bussmann series Fuses, FWX Series

FWX-450A

Eaton's Bussmann series Fuses, FWX Series
BUSS HIGH SPEED FUSE
MFG Item Number
FWX-450A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FWX Series
Item #
FWX-450A
BUSS HIGH SPEED FUSE

FWX Series Information

  • 1~2500 Amps
  • 250V AC/DC
  • For Semiconductor Protection
  • Cartridge, Bolted, or Puck Type
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWX-450A
Manufacturer Eaton's Bussmann series
Product Series FWX
Family Series Eaton's Bussmann series Fuses, FWX Series
Description Eaton Bussmann series FWX high speed fuse, 600V, 450A RMS, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Blade end X blade end, Stud
Fuse Type American Seminconductor Type
Current Rating 450 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 250 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals UL
Net Weight 0.52 lbs
Gross Weight 0.0353 lbs
Alternatives
A025R450
A025R450
Carbone Ferraz Fuses