Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FWZ Series Information
| Manufacturer Part Number | FWZ72-120U |
|---|---|
| Manufacturer | Intermatic |
| Product Series | FWZ |
| Family Series | Intermatic Timers, FWZ Series |
| Description | AC Hour Meters Flush Mount, Combo QC & Rear Access Screw Terminals, 120V, 60Hz |
| Voltage | 120 VAC, 24 VAC, 240 VAC |
| Mounting | Panel Mount |
| Number of Digits | 7 Total - 2 Decimal |
| Time Format | Hours |
| Display Type | Analog |
| Termination | Screw Terminals |
| Protection Rating | IP54 |
| Approvals | CE, CSA, UR |
| Comments | 50/60 Operating Frequency |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.2 lbs |