Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Timers, FWZ Series
FWZ72B-120U
Intermatic Timers, FWZ Series
AC Hour Meters Flush Mount, Combo
MFG Item Number
FWZ72B-120U
This item cannot be canceled or returned
Description
AC Hour Meters Flush Mount, Combo
Specifications
Specifications
| Manufacturer Part Number |
FWZ72B-120U |
| Manufacturer |
Intermatic |
| Product Series |
FWZ |
| Family Series |
Intermatic Timers, FWZ Series |
| Description |
AC Hour Meters Flush Mount, Combo QC & Rear Access Screw Terminals, 120V, 60Hz |
| Voltage |
120 VAC, 24 VAC, 240 VAC |
| Mounting |
Panel Mount |
| Number of Digits |
7 Total - 2 Decimal |
| Time Format |
Hours |
| Display Type |
Analog |
| Termination |
Screw Terminals |
| Protection Rating |
IP54 |
| Approvals |
CE, CSA, UR |
| Comments |
50/60 Operating Frequency |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.225 lbs |
FWZ72B-120U
Intermatic Timers, FWZ Series