Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Programmable Logic Controllers
FX-5RD
Edwards Signaling Programmable Logic Controllers
Conventional Fire Alarm Control
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Conventional Fire Alarm Control
Specifications
Specifications
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Programmable Logic Controllers |
| Manufacturer Part Number |
FX-5RD |
| Description |
Conventional Fire Alarm Control Panel, Red u 5 Class B IDCs and 2 Class B NACs, 3.5A NAC power, |
| Accessory Type |
Power Supply Module |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FX-5RD
Edwards Signaling Programmable Logic Controllers