FX-BG09T12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FX-BG09T12 Ilsco Wire & Cable, FX Series, CU FLEX BRAID 415A 9in. 1-HOLE 1/2in.

MFG Item Number
FX-BG09T12

FX-BG09T12 Ilsco Wire & Cable, FX Series, CU FLEX BRAID 415A 9in. 1-HOLE 1/2in.

MFG Item Number
FX-BG09T12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, FX Series
Item #
FX-BG09T12
CU FLEX BRAID 415A 9in. 1-HOLE 1/2in.

FX Series Information

Features
  • Manufactured from pure copper braid
  • Electro‑tin plated
  • Seamless pure copper ferrules
  • Ferrules clean cut and precision formed to braid
  • Flexible braid

Benefits
  • Provides superior ground path
  • Corrosion resistant
  • Low resistance
  • Assures permanent low resistance connection
  • Compensates for linear expansion, vibration, and other dimensional offset conditions

Specifications

Specifications
Manufacturer Part Number FX-BG09T12
Manufacturer Ilsco
Product Series FX
Family Series Ilsco Wire & Cable, FX Series
Description CU FLEX BRAID 415A 9in. 1-HOLE 1/2in. DIA MOUNTING HOLE
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 9 "
Hole Size 0.56 "
Current Rating 510 A
Insulated No
Nominal Height 1 "
Nominal Width 2 "
Approvals UL
Tongue Width 1.63 "
Net Weight 0 lbs
Gross Weight 0 lbs