FX-WRZTTR00-0
Johnson Controls HVAC Sensors, Facility Explorer Sensing System Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FX-WRZTTR00-0

Johnson Controls HVAC Sensors, Facility Explorer Sensing System Series

FX-WRZTTR00-0

Johnson Controls HVAC Sensors, Facility Explorer Sensing System Series
Fx-Wrz Temp Snsr; Fx-Wrz Wireless
MFG Item Number
FX-WRZTTR00-0
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, Facility Explorer Sensing System Series
Item #
FX-WRZTTR00-0
Fx-Wrz Temp Snsr; Fx-Wrz Wireless

Facility Explorer Sensing System Series Information


Specifications

Specifications
Manufacturer Part Number FX-WRZTTR00-0
Manufacturer Johnson Controls
Product Series Facility Explorer Sensing System
Family Series Johnson Controls HVAC Sensors, Facility Explorer Sensing System Series
Description Fx-Wrz Temp Snsr; Fx-Wrz Wireless Temp Sensor W/ No Dial; Occ Button; & Signal Strength Led
Application Indoor
Output 10 kOhm NTC
Operating Temperature 32-122 °F
Function Temperature
Display No Display
Override Yes
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs