Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FX4Y-I4 Autonics Counters, Counter & Timer. W72xH36mm, 4-Digit,
FX4Y-I4 Autonics Counters, Counter & Timer. W72xH36mm, 4-Digit,
This item cannot be canceled or returned
Description
Counter & Timer. W72xH36mm, 4-Digit,
Specifications
Specifications
| Manufacturer Part Number |
FX4Y-I4 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Counters |
| Description |
Counter & Timer. W72xH36mm, 4-Digit, LED, Indicator Only, 100-240VAC 50/60Hz |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Voltage |
100-240 VAC |
| Display Type |
LED |
| Display Size |
1 Line, 4 Digit |
| Function |
Counter, Timer |
| Termination |
Terminal Block |
| Mounting |
Panel Mount |
| Protection Rating |
IP40 |
| Approvals |
CE, cULus |
| Net Weight |
0.2644 lbs |
| Gross Weight |
0.3856 lbs |
FX4Y-I4
Autonics Counters