Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FX638-K61 Pizzato Limit Switches, FX Series, Limit switch for rotating levers
MFG Item Number
FX 638-K61
FX638-K61 Pizzato Limit Switches, FX Series, Limit switch for rotating levers
MFG Item Number
FX 638-K61
This item cannot be canceled or returned
Description
Limit Switches, FX Series
Limit switch for rotating levers
- Technopolymer Housing, Two Conduit Entries
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FX 638-K61 |
| Manufacturer |
Pizzato |
| Product Series |
FX |
| Family Series |
Pizzato Limit Switches, FX Series |
| Description |
Limit switch for rotating levers |
| Actuator Type |
Without Actuator |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
M12 Connector |
| Conduit Fitting |
PG 13.5 |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13 |
| Approvals |
CE, cULus, UL |
| Material |
Technopolymer |
| Comments |
M12 Connector: 4-Pole, Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FX638-K61
Pizzato Limit Switches, FX Series