FX693-D
Pizzato Safety Switches, FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FX693-D Pizzato Safety Switches, FX Series, Safety switch with separate actuator

MFG Item Number
FX 693-D

FX693-D Pizzato Safety Switches, FX Series, Safety switch with separate actuator

MFG Item Number
FX 693-D
Item Number
FX693-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FX Series
Item #
FX693-D
Safety switch with separate actuator

FX Series Information

  • Technopolymer, two conduit entries
  • Protection degree IP67
  • 10 contact blocks available
  • Versions with M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FX 693-D
Manufacturer Pizzato
Product Series FX
Family Series Pizzato Safety Switches, FX Series
Description Safety switch with separate actuator
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Voltage 400 VAC
Extraction Force 10 N
Connection Type M12 Connector
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs